- DETECTO® medical cart accessory
- 50 red plastic seals, individually numbered
Detecto® Red Plastic Seals, Individually Numbered, Bag of 50
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 50 |
| Color | Red |
| Series | Whisper or Rescue |
| Manufacturers Part Number | CAPS |
| Accessory Type | Seals |
| For Use With | Detecto's Whisper or Rescue Medical Carts |
| Brand | Detecto |