Global Industrial
Model # :WB761208
Global Industrial™ Automatic Urinal Flush Valve, Battery Operated, 1.0 GPF
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ Automatic Urinal Flush Valve, Battery Operated, 1.0 GPF
This ADA compliant, chrome-plated urinal flush is designed to accommodate bathroom facilities. Sensor enabled unit features a range of 15" – 30" and flushes automatically at 1.0 gallons per flush once user leaves sensor station. Unit is factory set at 1.0 GPF but can be adjusted to other single flush options ranging from .25 GPF to 1.5 GPF. Unit will perform a sentinel flush after 24 hours of non-use. Urinal flush features a battery light that flashes red indicating a troubleshooting status such as low battery or sensor window is obstructed. Top spud placement. Spud size is 3/4".
This ADA compliant, chrome-plated urinal flush is designed to accommodate bathroom facilities. Sensor enabled unit features a range of 15" – 30" and flushes automatically at 1.0 gallons per flush once user leaves sensor station. Unit is factory set at 1.0 GPF but can be adjusted to other single flush options ranging from .25 GPF to 1.5 GPF. Unit will perform a sentinel flush after 24 hours of non-use. Urinal flush features a battery light that flashes red indicating a troubleshooting status such as low battery or sensor window is obstructed. Top spud placement. Spud size is 3/4".
CLEARANCE PRICE
$185.95was $319.95
Save $134.00 (42%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Spud Size | 3/4 in |
| Tailpiece Size | 3/4 in |
Product Details
| Battery Type | AA |
| Gallons per Flush | 1.0 gal/flush |
| Control Circuit | Solid State, 6 VDC Input, 8 Second Arming Delay, 24 Hour Sentinel Flush |
| Battery Life | 3 Years @ 4,000 Flushes/Month |
| Color | Silver |
| Liters per Flush | 1.9 |
| For Use With | Urinal |
| Number of Batteries | 4 |
| Material | Brass |
| Operating Pressure | 15 - 100 |
| Flush Type | Sensor |
| Manufacturers Part Number | 761208 |
| Low Battery Indicator | Yes |
| Spud Placement | Top |
| Sensor Range | 15" - 30" |
| Sensor Type | Active Infrared |
| Brand | Global Industrial |
Warranty
| Warranty | 36 mo |
Compliance & Certifications
| ADA Compliant | Yes |