ZURN Z6003AV AquaVantage AV Exposed Urinal Flush Value - Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with ZURN's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud couplng and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials.
1.0 gpf Aqua Vantage Exposed Urinal Flush Valve
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Spud Size | 3/4 in |
| Tailpiece Size | 3/4 in |
Product Details
| Gallons per Flush | 1 gal/flush |
| Finish | Chrome Plated |
| Flush Type | Manual |
| Series | Z6003AV-WS1 |
| Manufacturers Part Number | Z6003AV-WS1 |
| For Use With | Urinal |
| Liters per Flush | 3.8 |
| Spud Placement | Top |
| Brand | Zurn |
Compliance & Certifications
| ADA Compliant | Yes |
Related Products
Sensor Flush Valve ZER6003AV-TM - EZ Gear comes with ceramic disc cartridge and motor gear-driven operation which provide dual action to deliver consistent & optimized results. This toilet flush valve comes has flush volumes from 1.0 gpf down to 0.125 gpf and is ADA compliant. With Clog-resistant linear bypass diaphragm and Ceramic gear-driven operation this automatic Flush Valve delivers reliability, precision and efficiency and withstands over 500,000 cycles. Its polished chrome-plated finish, modern top-mount design, and quiet diaphragm operation are ideal for new and retrofit ...
Specifications: Quiet, Exposed, Optima Plus®, Battery Powered, Sensor-Activated, Single-Flush (sold separately) Retrofit Conversion Kits for Exposed Closet or Urinal Sloan flushometers with the following features: ADA Compliant Optima Plus®, Battery Powered Infrared Side Mount Sensor for automatic "No Hands" operation Chrome Plated Infrared Sensor Housing Non-Hold-Open True Mechanical Override Full Flush Button Initial Set-up Range Indicator Light (first 10 minutes) User-friendly three (3) second Flush Delay Four (4) Size C alkaline Batteries included: Duracell® with DURALOCK Power ...
Engineered for performance and significant water conservation, meet Zurn's AquaVantage AV Exposed Sensor Diaphragm Flush Valves. This hands-free application features a contemporary, streamlined design while providing high-level performance, unsurpassed water conservation, and long-lasting savings. Each flushometer contains a quiet triple-filter diaphragm to prevent water contaminants from clogging the application, a mechanical manual override button, and a 1-1/4" top spud. The sensor itself is battery-powered with a 3-year battery life, which are easily replaceable to keep the application ...
Automatic Exposed Sensor Diaphragm urinal flush valve ZER6003AV-ULF-TM - EZ Gear 0.125 GPF is ADA compliant and comes with 0.125 gpf HET water-saving flush. It uses dual action of the ceramic disc cartridge and motor gear-driven operation to deliver consistent, optimized results. The Heavy-duty brass with a highly polished chrome-plated finish on this automatic flush valve provides long-term durability. This touchless flush valve toilet is equipped with Clog-resistant linear bypass diaphragm and Ceramic gear-driven operation which withstands over 500,000 cycles. Features: Clog-resistant ...
Features: Exclusive Pressure Compensation feature allows the flush valve to deliver a constant flush volume regardless of water pressure Flush Valve can not be adjusted to deliver more or less water, ensuring water savings & performance Electronic flush valve with Selectronic7#174; proximity system for hygienic "Hands Free" operation Self-cleaning piston helps prevent clogging and reduces maintenance Positive seal ensures leak-free performance Stadium Flush - valve delivers short flush every 2 minutes during periods of high use Fully Mechanical Manual Override - allows valve to flush ...