Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128688

MPN #: ZER6000AV-HET-TM

Zurn® AquaSense ZERK-TM EZ Gear-Driven Sensor Diaphragm Water Closet Flush Valve, 1.28 GPF

Product Description
Automatic toilet flusher ZER6000AV-TM comes with EZ Gear Exposed Sensor Diaphragm Water Closet Flush Valves deliver reliability, precision and efficiency. This sensor flush valve uses dual action of the ceramic disc cartridge and motor gear-driven operation to deliver consistent and optimized results. It has flush volumes from 1.6 gpf down to 1.1 gpf and has polished chrome-plated finish, modern top-mount design, and quiet diaphragm operation which are ideal for new and retrofit commercial restroom applications.

Features:
  • Clog-resistant triple filter diaphragm
  • Industry-leading, chemical-resistant diaphragm, gaskets and seals last 8-10 times longer than traditional rubber.
  • Top-mount design installs in minutes and delivers trouble-free automatic flushing
  • Ceramic gear-driven operation withstands over 500,000 cycles.
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
  • Control Stop has internal siphon-guard protection and vandal resistant stop cap, Sweat solder kit, wall flange with set screw.
  • IP65 rated construction and protective engineering keep water away from critical electronic components.
  • Advanced IR sensor detects forward and downward for a precisely timed flush.
  • Adjustable tailpiece
  • 3-year battery life
  • 3-year warranty
  • Material - Zinc
  • ADA Compliant

    Compliance and Certification:

  • ADA Compliant
  • Texas Accessibility Standard (TAS)
  • ASSE 1037/ASME A112.1037/CSA B125.37
  • cUPC
  • WaterSense Compliant


PRICE
$545.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Spud Size3/4 in

Product Details

Gallons per Flush1.28 gal/flush
TypeFlush Valve
ColorChrome
SeriesAquaSense
For Use WithUrinal
Power SourceBattery
Country of OriginIndonesia
FinishPolished Chrome
MaterialBrass, Plastic, Rubber
Flush TypeSensor
Manufacturers Part NumberZER6000AV-HET-TM
Installation TypeExposed
Spud PlacementTop
Sensor Range22" to 42"
BrandZurn

Compliance & Certifications

ADA CompliantYes