Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761324

Global Industrial™ 6'L Mini Personal Self Retracting Lifeline, Dyneema Web

Product Description
✓ Internal locking pawls and ViewPack® external energy absorber
✓ Dyneema® web lifeline resists abrasion
✓ Nylon housing

Provide your employees with the trusted strength of Dyneema® with the Global Industrial™ 6'L Mini Personal Self Retracting Lifeline (SRL). This lifeline extends and retracts with the user as they perform their job. It features internal locking pawls and external energy absorber for even deceleration. The long-wearing lifeline resists abrasion while providing trusted strength. The nylon housing provides impact resistance in most worksite conditions, while the plated steel swivel-eye helps to prevent lifeline twisting and provides smooth operation. Includes an alloy steel snap hook anchorage connector and dorsal connecting carabiner. May be anchored up to 5' below the dorsal D-ring with no edge hazards for users weighing up to 310-pounds. 1 SRL-P. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. 1-Year Limited Warranty.

  • We've partnered with FallTech® to bring you the best in safety protection for you and your business.
  • PRICE
    $269.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity130-310 lbs
    Hook Opening13/16 in
    Lifeline Width3/4 in
    Lifeline Length6 ft

    Product Details

    Harness Connection MaterialPlated Alloy Steel
    Lifeline MaterialDyneema®/Polyester
    Number of Legs1
    ColorBlack
    Anchorage ConnectionSnap Hook
    Package Quantity1
    Anchorage Connection MaterialPlated Alloy Steel
    Harness ConnectionCarabiner
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z359.14-2021, OSHA 1926.502, OSHA 1910.140
    ANSI SRL ClassClass 1
    ANSI SRL TYPESRL-P