Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2383972

Global Industrial™ 8" Jitterbug Sander, 6500 RPM

Product Description
A reliable addition for any sanding project, the Global Industrial™ 8" Jitterbug Sander delivers up to 6,500 RPM. The compact in design with a contoured palm grip allows for easy maneuvering and user comfort. Ideal for smoothing metal, fiberglass, wood and other materials. The base is made to grip easily while wearing gloves for simple one-handed operation. 1 Year Limited Warranty.

PRICE
$96.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width4-1/2 in
Height2-1/2 in
Weight5 lbs
Pad Size8 in
Hose Size Inside Diameter3/8

Product Details

RPM6500 rpm
ColorSilver
Air Inlet Thread Size (NPT)1/4" in
Max PSI90 psi
ReversibleNo
MaterialAluminum
DescriptionJitterbug Sander
Package Quantity1
Manufacturers Part NumberB2383972
Housing MaterialAluminum
Average CFM5.3 CFM
ExhaustRear
BrandGlobal Industrial

Warranty

Warranty1 yr