3M 5.95" File Belt Sander, 22000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
3M File Belt Sander 28366 File Belt Sander, 1 Per Case, 22000 RPM
Abrasives - Power Tools, Accessories, Compounds, Specialties. These products are used to optimally support Coated Abrasive and Surface Conditioning products. Ideally suited for use with 3M(TM) Abrasive Belts and Scotch-Brite Belts for a variety of metalworking applications. Grind and blend from contact wheel or platen, finish and polish from slack of belt. 3M(TM) File Belt Sander Attachment Arm - Standard PN28368 is included.
Abrasives - Power Tools, Accessories, Compounds, Specialties. These products are used to optimally support Coated Abrasive and Surface Conditioning products. Ideally suited for use with 3M(TM) Abrasive Belts and Scotch-Brite Belts for a variety of metalworking applications. Grind and blend from contact wheel or platen, finish and polish from slack of belt. 3M(TM) File Belt Sander Attachment Arm - Standard PN28368 is included.
PRICE
$955.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-9/16 in |
| Height | 2.93 in |
| Weight | 3 lbs |
| Pad Size | 5-19/20 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Max RPM | 22000 rpm |
| RPM | 22000 rpm |
| Type | File Belt Sander |
| CFM | 27 CFM |
| Horsepower | 0.6 HP |
| Series | File Belt |
| Power Type | Pneumatic |
| Description | File Belt Sander |
| Package Quantity | 1 |
| Manufacturers Part Number | 28366 |
| Exhaust | Internal |
| Brand | 3M |