Global Industrial
Model # :WB293042
Global Industrial™ 12' HVLS Ceiling Fan, BLDC Motor, 77,722 CFM, 208/240V
Write a Review
|
Questions & Answers (0)
Product Description
✓ Cools up to 2,000 sq. ft for open offices, warehouses, gyms, atriums, and more
✓ Quieter operation, longer lifespans, higher power-to-weight ratio
✓ Includes a Fire Alarm System for added safety monitoring
The Global Industrial 12' HVLS Ceiling Fan operates with direct drive configuration to deliver cooling up to 2,000 sq. ft for open offices, warehouses, gyms, assembly rooms, atriums, and more. This ceiling mountable fan features 6 aluminum alloy blades in a professional silver finish that deliver constant cooling air flow at a low volume output that is ideal for locations where communication and comfortable cooling air flow are synonymous without interruption. The HVLS fan utilizes a brushless direct current (BLDC) motor that offers several advantages over traditional brushed motors and is engineered to offer low maintenance upkeep. Additional features include a reversible air flow and a Fire Alarm System for added safety monitoring. Includes internal connecting cable, safety steel cables. UL and cUL listed. Fan Diameter is 144".
✓ Quieter operation, longer lifespans, higher power-to-weight ratio
✓ Includes a Fire Alarm System for added safety monitoring
The Global Industrial 12' HVLS Ceiling Fan operates with direct drive configuration to deliver cooling up to 2,000 sq. ft for open offices, warehouses, gyms, assembly rooms, atriums, and more. This ceiling mountable fan features 6 aluminum alloy blades in a professional silver finish that deliver constant cooling air flow at a low volume output that is ideal for locations where communication and comfortable cooling air flow are synonymous without interruption. The HVLS fan utilizes a brushless direct current (BLDC) motor that offers several advantages over traditional brushed motors and is engineered to offer low maintenance upkeep. Additional features include a reversible air flow and a Fire Alarm System for added safety monitoring. Includes internal connecting cable, safety steel cables. UL and cUL listed. Fan Diameter is 144".
PRICE
$4,149.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 32 in |
| Weight | 75 lbs |
| Coverage Area | 2000 |
| Diameter | 12 ft |
| Fan Diameter | 144 in |
| Downrod Length | 20 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | Variable |
| Fan Type | Industrial, Commercial, Agricultural |
| Number of Blades | 6 |
| Blade Color Family | Metallic Silver |
| Motor Type | Brushless Direct Current |
| Mounting Location | Ceiling |
| Reversible | Yes |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminium Alloy |
| Manufacturers Part Number | 293042 |
| Indoor/Outdoor | Indoor |
| Sound Level | 40 |
| Brand | Global Industrial |
| RPM | 107 rpm |
| CFM | 77722 CFM |
| Horsepower | 3/4 HP |
| Color | Silver |
| Amperage | 4.8 A |
| Drive Type | Driect Drive |
| Hertz | 60 Hz |
| Voltage | 208 / 240 V |
| Includes | Internal Connecting cable, Safety Steel Cables, Control Box |
| CFM High | 77722 CFM |
| Features | Support Fire Alarm system |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL,cUL |