Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB989042

Global Industrial™ Adjustable Pivoting Forklift Jib Boom Crane, 86-5/8"-146-5/8"L,4000 Lbs.Cap.

Product Description
Quickly and easily convert your forklift into a mobile pivoting boom lift, ideal for when the job includes hard-to-reach and high objects. Telescoping boom adjusts from 87" to 146" horizontally in 7-1/2" increments and adjusts vertically five elevations up to 37 degrees (99-1/2") above horizontal. The jib crane features a 3' restraining chain with grab hook, swivel hooks with safety latches, ten alternate hook positions and a boom locking T-pin. 1 Year Limited Warranty.

Maximum Load on a Single Hook:
At 36" Hook Position = 4000 lbs.
At 60" Hook Position = 3500 lbs.
At 84" Hook Position = 3000 lbs.
At 99" Hook Position = 2690 lbs.
At 114" Hook Position = 2375 lbs.
At 129" Hook Position = 2060 lbs.
At 146-5/8" Hook Position = 1750 lbs.


** "S" Dimension is the dimension from the center to center of the fork tine sleeves.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

PRICE
$2,089.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Height31-1/2 in
Weight Capacity4000 lbs
Weight451 lbs
Extended Length146 in
Center to Center of Fork Tine24 in
Fork Opening7-1/4 x 2-5/8 in
Retracted Length87 in

Product Details

Assembly RequiredNo
TypeAdjustable Pivoting Boom Crane
ColorBlue
MaterialSteel
Manufacturers Part Number989042
BrandGlobal Industrial