Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB293261

Global Industrial™ Stainless Steel Power Scissor Lift Table, 48" x 36", 1500 Lb Cap.

Product Description
✓ 1500 lb capacity with max raised height of 40"
✓ Lift and lower to desired height with simple push-button hand controls
✓ Built for ergonomic load positioning, wash downs, and handling heavy items

Need a lift table that can handle wash downs? Switch to the Global Industrial™ Stainless Steel Power Scissor Lift Table for a more efficient, ergonomic, and sanitary method for loading materials in your facility. This work platform is ideal for assembly work and material handling in foodservice and pharmaceutical industries where equipment requires sanitary wash downs. It is also suitable for material handling operations in wash down areas. The ergonomic scissor lift table features push-button controls to raise the elevating platform to a desired work height, allowing workers to retrieve materials without bending or leaning.

CLEARANCE PRICE
$7,379.00

was $8719.00
Save $1340.00 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width36 in
Lowered Height7-6/7 in
Raised Height40 in
Weight Capacity1500 lbs
Weight484 lbs
Platform Width36 in
Platform Length48 in

Product Details

TypeSingle Scissor Lift Table
ColorSilver
Lift TypeElectric-Hydraulic
Voltage110 V
ControlHand Operated
Lift Time28
MaterialStainless Steel
OperationPowered
Phase1
Manufacturers Part Number293261
Motor Horsepower1 HP
BrandGlobal Industrial

Compliance & Certifications

CertificationsCSA