Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Cat

Model # :WB641682

Cat® Power Scissor Lift Table with Hand & Foot Control, 49" x 30", 2500 Lb. Capacity

Product Description
✓ Compact design easily fits in tight workspaces
✓ Hand and foot operated
✓ Best-in-class weight capacity, lifting up to 2,500 lbs.

The Cat® Power Scissor Lift Table is your solution to reducing operator strain and fatigue by lifting and positioning large loads to a comfortable working height. Built with the Cat® reputation for ruggedness and durability in mind, this scissor lift table is constructed from heavy-duty steel with a chip-resistant powder coat finish. It comes equipped a handheld push-button pendant control and a foot pedal for safely lifting evenly distributed loads of up to 2,500 lbs., making it an ideal addition to any warehouse or manufacturing facility. Integrated safety features include an emergency stop button, a locking maintenance bar that prevents the table from falling during service, and safety sensors that immediately stop the table from lowering if it contacts an object. Limited 5-Year Warranty.

  • Meets ANSI MH29.1 standards
  • Includes a wall mount bracket for safely storing the hand control
  • Lift time (unloaded): 18 seconds
  • Great for handling heavy dies, jigs, or machine parts
  • PRICE
    $3,599.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length49 in
    Width30 in
    Lowered Height8 in
    Raised Height39 in
    Weight Capacity2500 lbs
    Weight409 lbs
    Platform Width30 in
    Platform Length49 in

    Product Details

    Assembly RequiredNo
    TypeSingle Scissor Lift Table
    Horsepower2 HP
    ColorYellow/Black
    Lift TypeElectric-Hydraulic
    Voltage110 V
    ControlHand & Foot Operated
    Lift Time18 Seconds
    MaterialSteel
    OperationPowered
    Phase1
    DutyMedium
    BrandCat

    Warranty

    Warranty5 yr