Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB989018

Global Industrial™ Power Scissor Lift Table with Hand Control, 48" x 28", 2200 Lb Capacity

Product Description
✓ Convenient hand operation
✓ Chip-resistant powder coat finish
✓ Supports up to 2,200 lbs.

The Global Industrial™ Power Scissor Lift Table is a cost-effective solution for helping to reduce worker strain in the warehouse. Featuring a powerful 110V 1-phase motor and pump assembly, this lift table is designed to promote employee safety by lifting heavy loads to a comfortable working height. Ideal for any commercial or industrial application, this unit comes standard with a hand-held push button pendant control with an 8' cord. Limited 1-Year Warranty.

  • Meets ANSI standards
  • Includes wall-mount bracket to safely store the hand pendant control when not in use
  • 28" platform width
  • Captured rollers reduce the risk of injury
  • PRICE
    $2,449.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width28 in
    Lowered Height7-3/4 in
    Raised Height40 in
    Weight Capacity2200 lbs
    Weight448 lbs
    Platform Width28 in
    Platform Length48 in

    Product Details

    Assembly RequiredNo
    TypeSingle Scissor Lift Table
    ColorBlue
    Lift TypeElectric-Hydraulic
    Voltage110 V
    ControlHand Operated
    Lift Time18 Seconds
    MaterialSteel
    OperationPowered
    Phase1
    Package Quantity1
    Manufacturers Part Number989018
    DutyMedium
    Motor Horsepower2 HP
    BrandGlobal Industrial