Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamaco

Model # :WBB1111354

MPN #: MLM-100-56WV-12

HAMACO All-Electric Lift Table MLM-100-56WV-12 - 25.6" x 19.7" - 220 Lb. Cap. - SPM Motor

Product Description
HAMACO Mechanical Lift (Ball Screw, Electric Type)

MAJOR FEATURES OF THE MLM SERIES (Mini Type)
  • 3.1 in. ultra-low platform
  • Vector control
  • Dry cylinder
  • 110V single-phase power supply
  • Built-in unit
  • Maximum starting frequency 10 times per minute
  • Maximum usage frequency 30 times per hour
  • Maximum/minimum limit switch
  • Foot switch with LED Cord: 78.7 in.
  • Power cord: 10 ft.
  • No Hydraulic Fluid


PRICE
$2,859.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-5/8 in
Width19-11/16 in
Lowered Height7-9/10 in
Raised Height41-3/10 in
Weight Capacity220 lbs
Weight97 lbs
Platform Width19-7/10 in
Platform Length25-3/5 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorOrange
Lift TypeElectric
SeriesMLM (Mini Type)
Voltage110 V
ControlFoot Operated
Lift Time23 Seconds
MaterialSteel
OperationPowered
Phase1
Manufacturers Part NumberMLM-100-56WV-12
DutyLight
Motor Horsepower1/10 HP
BrandHamaco

Warranty

Warranty1 yr