Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB320826

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip72"Wx58"Dx144"H - Best Value Series

Product Description
✓ 600 lb. weight capacity per arm
✓ Can be placed against walls or back-to-back with another compatible rack
✓ Includes (12) 48"L arms with a 2" lip to retain supplies

The Global Industrial™ Single-Sided Cantilever Rack Starter is your solution to neatly storing large loads of lumber, tubing, pipes, and other lengthy materials in dividable stacks. Constructed from roll-formed solid steel, this heavy-duty rack features a single-sided design that allows back-to-back positioning with another compatible rack. This unit has a gray enamel finish and is equipped with two horizontal braces for added stability, two anchors for in-ground installation, and twelve straight arms with a 2" lip for retaining supplies. Limited 1-Year Warranty.

  • Overall dimensions: 72"W x 58"D x 144"H
  • Total rack capacity: 8,500 lbs.
  • PRICE
    $3,099.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    3099.00
    Buy 2 units - 5 units
    2945.00Save $154.00 (5%)
    Buy 6+ units
    2849.00Save $250.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth58 in
    Height144 in
    Weight Capacity8500 lbs
    Arm Length48 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Number of Arms12
    ColorGray
    SeriesBest Value
    Arm Capacity600 lbs
    Number of Sides1
    MaterialRoll-Formed Steel
    Arm TypeStraight Arm w/ 2" Lip
    Manufacturers Part Number320826
    DutyHeavy
    BrandGlobal Industrial

    Warranty

    Warranty1 yr