Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2682426

Global Industrial™ Heavy Duty Storage Cabinet w/ 6 Drawers, 12 Gauge, 48"W x 24"D x 78"H, Gray

Product Description
Extra heavy duty all welded 12 gauge steel construction. 3-point cast steel locking handle with 3/8"diameter rods and provision for a padlock (padlock not provided). Cabinets include 4 adjustable shelves. Drawers each have 400 lb. capacity 6"H base/legs which provide access for forklifts; pre-drilled holes allow for lagging to the floor. (constructed of 3/16" steel). Cabinet ships ready for use. Durable gray powder coat finish.

PRICE
$3,679.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3679.00
Buy 6 units - 10 units
3495.00Save $184.00 (5%)
Buy 11+ units
3389.00Save $290.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Inside Width47-13/16 in
Inside Depth23-13/46 in
Inside Height71-13/16 in
Weight917 lbs
Gauge12 ga
Drawer Weight Capacity400 lbs

Product Details

Lock TypePadlock Hasp
Number of Adjustable Shelves4
Door TypeSolid
Number of Drawers6
MaterialSteel
Number of Shelves4
Construction TypeAll-Welded
Manufacturers Part NumberB2682426
BrandGlobal Industrial
TypeStorage Cabinet
Shelf Capacity1200 lbs
ColorGray
Handle TypeLever
Drawer Quantity (Drawer Size)(6) 17-3/4" x 20-1/8" x 6"
StyleFull Height
Number of Doors2
Package Quantity1
Number of Compartments4
Number of Fixed Shelves1
Base TypeForkliftable Legs

Warranty

Warranty1 yr