Stronghold Heavy Duty Storage Cabinet with 6 Drawers, 12 Gauge, 48"W x 24"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stronghold Storage Cabinet With Lower Half-Width Drawers 48 x 24 x 78
Floor Model cabinet with (4) adjustable shelves and (6) lower half width drawers, 6" H. Stronghold's all welded extra heavy duty storage cabinets are the smart way to store equipment. Manufactured from 12-gauge steel, these cabinets have all the Strong Hold features including adjustable 14-gauge shelves with up to 1900 lb. capacity that adjust in 2" increments. The three-point locking device, includes a hasp built into the handle for use with a padlock. The 7-gauge legs are welded on to provide mobility in lifting in order to move from one area to another.
Floor Model cabinet with (4) adjustable shelves and (6) lower half width drawers, 6" H. Stronghold's all welded extra heavy duty storage cabinets are the smart way to store equipment. Manufactured from 12-gauge steel, these cabinets have all the Strong Hold features including adjustable 14-gauge shelves with up to 1900 lb. capacity that adjust in 2" increments. The three-point locking device, includes a hasp built into the handle for use with a padlock. The 7-gauge legs are welded on to provide mobility in lifting in order to move from one area to another.
PRICE
$3,810.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 917 lbs |
| Gauge | 12 ga |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Number of Drawers | 6 |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 46-244-6/5DB |
| Brand | Strong Hold |
| Type | Storage Cabinet |
| Shelf Capacity | 1200 lbs |
| Color | Gray |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 4 |
| Number of Fixed Shelves | 0 |
| Base Type | Legs |
Warranty
| Warranty | 1 yr |