Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761222BL

Global Industrial™ Outdoor Pedestal Bottle Filling Station, Blue

Product Description
✓ Easy push button activation.
✓ Anti-theft screws keep all compartments secure.
✓ Powdered-coated, corrosion-resistant 316 stainless steel construction.

For hydration that's quick and hassle-free, the Global Industrial™ Outdoor Pedestal Bottle Filling Station ticks all the right boxes. Designed to dispense water with a simple push of a button, this bottle filling station adds a convenient, hygienic, and eco-friendly solution to outdoor recreation centers, campuses, and more. Plus, no electrical power is required, keeping maintenance to a minimum.

  • Sleek blue color complements any outdoor space.
  • Suitable for installation on new or existing concrete slabs that can support up to 400 lbs.
  • Rated for inlet water pressure of 20-105 PSI.
  • Anchor kit included.
  • ADA compliant.
  • PRICE
    $2,169.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width14 in
    Depth14 in
    Height60-1/4 in
    Weight86 lbs
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    ColorBlue
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations1
    Material316 Stainless Steel
    Manufacturers Part Number761222BL
    FilterNo
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr

    Compliance & Certifications

    ADA CompliantYes