Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB761222BK

Global Industrial™ Outdoor Pedestal Bottle Filling Station, Black

Product Description
✓ Simplified push button activation.
✓ Anti-theft screws prevent unwanted access to inside compartments.
✓ Corrosion-resistant 316 stainless steel withstands blazing sun and wet weather.

When you need a bottle filler that covers all the bases for patrons in need of a refreshing drink, the Global Industrial™ Outdoor Pedestal Bottle Filling Station fits the bill. A premiere choice for outdoor recreational areas, school campuses, office complexes, golf courses, and more, this bottle filling station provides a quick fill and an environmentally-friendly solution that reduces the use of disposable plastic bottles. Plus, no electrical power is required, keeping maintenance to a minimum.

  • Standard black powder coat finish.
  • Integral drain eliminates standing water.
  • Quick refilling station provides minimal splash.
  • Rated for inlet water pressure of 20-105 PSI.
  • ADA compliant.
  • PRICE
    $2,169.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width10-1/4 in
    Depth10-1/4 in
    Height60-1/4 in
    Weight86 lbs
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    ColorBlack
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations1
    Material316 Stainless Steel
    Manufacturers Part Number761222BK
    FilterNo
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Compliance & Certifications

    ADA CompliantYes