Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird-X

Model # :WB640239

MPN #: G14U

Bird-X Bird Proof Liquid, 1 Gallon Bottle - BP-LIQ-1

Product Description
BIRD-X BIRD CONTROL
Bird Proof Liquid

Bird Proof Liquid is a non-toxic, formula bird repellent for use on ledges, sills, beams, rafters and hundreds of other indoor and outdoor locations where "nuisance birds" alight or roost. Makes a surface sticky and uncomfortable to birds. Safe for use in any weather. Opaque white when first applied and rapidly dries to a colorless film. Easy brush on application with pressurized sprayer. Effectively discourages birds from roosting on or returning to the treated area for up to one year.

For interior use, treat beams girders, struts, supports, pipes, etc. and anywhere birds may land or roost. Cover machinery, floors, etc. to prevent spray drift or runoff from failing on them during application. Liquid should be applied as a continuous layer on the top surface of the structure being treated. For larger birds, e.g.. pigeons and starlings, more than one application may be necessary to create a thick enough layer for the repellent to be most effective.
For exterior use, liquid is not recommended for application to outside buildings or structures due to the difficulty in controlling spray drip and runoff and the possibility of stain. The difficulties in removing the material from extensive treated surfaces also restrict exterior structure applications.

PRICE
$80.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleMultispecies
TypeBird Deterrent
Size Type1 Gallon Bottle
Package Quantity1 Bottle
ColorClear
Manufacturers Part NumberG14U
BrandBird-X