Global Industrial
Model # :WB262064
Global Industrial™ Plastic Glad Hand Lock Keyed Different
Write a Review
|
Questions & Answers (0)
Product Description
Glad Hand Lock Helps Prevent Unscheduled Departures from your Dock Bay.
Glad hand lock is the perfect device to "dead-line" a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the glad hand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock can be installed and removed in seconds. Cylinder lock prevents removal without the key and dock supervisors can assign keys to loads to certify that the proper driver is taking the correct load. Lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake.
Molded Plastic Glad Hand Lock is for high-volume docks and Keyed Different for individual trailer security.
Glad hand lock is the perfect device to "dead-line" a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the glad hand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock can be installed and removed in seconds. Cylinder lock prevents removal without the key and dock supervisors can assign keys to loads to certify that the proper driver is taking the correct load. Lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake.
Molded Plastic Glad Hand Lock is for high-volume docks and Keyed Different for individual trailer security.
PRICE
$20.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Air Brake Glad Hand Lock |
| Material | Plastic |
| Operation | Manual |
| Color | Red |
| Manufacturers Part Number | 262064 |
| Brand | Global Industrial |