Jendyk King Pin Lock For Tractor Trailers (Keyed With Different Keys)
|
Questions & Answers (0)
Product Description
Trailer King Pin Lock, Keyed with Different Keys
Trailer king pin lock prevents hijacking and provides security for spotted trailers and RV's. The fifth wheel locks feature strong steel housing that fits over standard sized King Pin. This trailer theft deterrent device is shaped to prevent jamming the fifth wheel in case of inadvertent hook up. The cylinder lock prevents removal without key and the cup shaped iron casting keeps your hands clean. Yellow safety flag is included with king pin lock.
Note: Maximum Key Differential is Limited to 17 Individual Keys.
Note: Keyed with Different Keys.
Trailer king pin lock prevents hijacking and provides security for spotted trailers and RV's. The fifth wheel locks feature strong steel housing that fits over standard sized King Pin. This trailer theft deterrent device is shaped to prevent jamming the fifth wheel in case of inadvertent hook up. The cylinder lock prevents removal without key and the cup shaped iron casting keeps your hands clean. Yellow safety flag is included with king pin lock.
Note: Maximum Key Differential is Limited to 17 Individual Keys.
Note: Keyed with Different Keys.
PRICE
$35.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Trailer King Pin Lock |
| Material | Steel |
| Operation | Manual |
| Color | Gold |
| Manufacturers Part Number | KPLMK5HD-KD |
| Brand | Jendyk |