Global Industrial
Model # :WB133753
Global Industrial Portable Direct Drive Air Compressor, 2.0 HP, 5 Gal, 5.0 CFM, Oil-Free
Write a Review
|
Questions & Answers (0)
Product Description
✓ Oil Free Direct Drive Pump
✓ Cold weather start and quick recovery
✓ Flexible configuration with suitcase design which is coupled with an integrated pull behind handle
Designed to support roofing and framing nail guns the Global Industrial Direct Drive Electric Air Compressor is the ideal choice for many contractors. This direct drive pump air compressor will support a wide variety of other air tools, including finish nail guns, small die grinders, and ratchets. The compressor's pneumatic wheels allow users to maneuver it around and store it in a vertical position to save space. The steel construction adds increased durability, while its low operational noise level, makes for a quieter work environment. 1-Year Limited Warranty.
✓ Cold weather start and quick recovery
✓ Flexible configuration with suitcase design which is coupled with an integrated pull behind handle
Designed to support roofing and framing nail guns the Global Industrial Direct Drive Electric Air Compressor is the ideal choice for many contractors. This direct drive pump air compressor will support a wide variety of other air tools, including finish nail guns, small die grinders, and ratchets. The compressor's pneumatic wheels allow users to maneuver it around and store it in a vertical position to save space. The steel construction adds increased durability, while its low operational noise level, makes for a quieter work environment. 1-Year Limited Warranty.
PRICE
$415.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-3/16 in |
| Width | 21-7/8 in |
| Height | 16-1/8 in |
| Weight | 81 lbs |
| Tank Size | 5 gal |
| Tank Outlet | Yes |
Product Details
| Oil System | Oil-Free |
| Pump Drive | Direct |
| Pump Material | Metal |
| Wheels | 8" Rubber |
| Tank Drain Valve | Yes |
| Max PSI | 225 psi |
| Material | Steel/Plastic/Copper |
| Phase | 1 |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | 133753 |
| Pump Type | Direct Drive Belt Driven |
| CFM @ 90 PSI | 4 CFM |
| Low Oil Shutoff | No |
| Brand | Global Industrial |
| Type | Portable |
| CFM | 5 CFM |
| Horsepower | 2 HP |
| Color | Blue |
| Style | Oil-Free |
| Voltage | 120 V |
| Description | Portable Air Electric Compressor |
| Pre Filter | No |
| Start Up Time | Instant |
| Noise Output | <85 dBA |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CETL |