Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2192505

MPN #: DXCMH9919910

DeWALT® DXCMH9919910, 10HP, Two-Stage Compressor, 120 Gal,Horiz., 175 PSI, 35 CFM, 3-Phase 230V

Product Description
DeWALT® DXCMH9919910, 10HP, Two-Stage Compressor, 120 Gal,Horiz., 175 PSI, 35 CFM, 3-Phase 230V

FEATURES & BENEFITS:
  • Patented Pump Design Provides for a Cooler Running Pump
  • Patented piston design for improved compression efficiency
  • Cast iron cylinder head with patented deep-grove directional cooling fins
  • Precision bored cylinders with patented asymmetrical cooling fins
  • Balanced flywheel with large glass-filled composite fan for improved pump cooling
  • Industrial performance delivers maximum CFM @ 175 PSI, provides enough power to operate more than one air tool or device at one time
  • Baldor three phase industrial class motor: 4 pole, 1750 RPM, UL certified, NEMA rated
  • Large capacity 120 gallon ASME** certified tank
  • Uniquely designed metal belt guard improves compressor pump cooling by as much as 60 degrees F over other belt guard designs
  • Supported by our Toll Free Customer Help Line


PRICE
$6,699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 in
Width29 in
Height60 in
Weight920 lbs
Tank Size120 gal
Tank Outlet3/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Phase3
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberDXCMH9919910
Pump TypeTwo-Stage
Low Oil ShutoffNo
BrandDeWalt
CFM35 CFM
Horsepower10 HP
ColorYellow
After CoolerNo
Voltage230 V
Air FilterNo

Warranty

Warranty2 Years Limited

Compliance & Certifications

CertificationsASME Certified