Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB247015

MPN #: MAC700

Makita® MAC700, Portable Electric Compressor, 2 HP, 2.6 Gallon, Hot Dog, 3.3 CFM

Product Description
Makita® MAC700, 2 HP, Hand Carry, 2.6 Gallon, Hot Dog, 130 PSI, 3.3 CFM, 1-Phase 120V

  • High Output - Cast Iron Pump with Big Bore cylinder and piston, combined with greater bore and stroke, delivers maximum performance.
  • Low Noise - Substantially lower noise levels with a large 1,720 - RPM pump-enabling greater displacement at lower RPM.
  • Low Amp Draw - Reduces incidences of tripped breakers and voltage drop that can cause premature motor failure.
  • Oil Lubricated - Cooler running pump, minimizes wear.
  • Roll-bar Handle - For portability and additional protection.
  • Large automotive style industrial air filter for increased air intake and greater efficiency
  • Durable cast iron cylinder reduces wear and increases pump life; removable for easy maintenance
  • Oil sight glass for fast, easy and efficient maintenance
  • Lever handle ball valve - tank drain valve improves upon standard petcock design for easier maintenance
  • Built-in thermal overload for additional motor protection
Includes:
1/4" Brass Makita® universal coupler
PRICE
$315.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width10 in
Height18 in
Weight52 lbs
Tank Size2.6 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveDirect Drive
Pump MaterialCast Iron
WheelsNo Wheels
Tank Drain ValveManual
Max PSI130 psi
Start TypeElectric
MaterialCast Iron
Phase1
Tank OrientationHot Dog
Oil Sight GlassYes
Manufacturers Part NumberMAC700
Pump TypeSingle-Stage
CFM @ 90 PSI3.3 CFM
Low Oil ShutoffNo
BrandMakita
TypeHand Carry
CFM3.3 CFM
Horsepower2 HP
ColorBlue
After CoolerNo
StyleHot Dog
Voltage120 V
Air FilterNo
DescriptionSingle Stage Quiet Air Compressor
Pre FilterNo
Pressure Dew PointNo
Noise Output80 dBA

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA/US