Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB133754

Global Industrial™ Portable Quiet Electric Air Compressor, 1.8 HP, 20 Gal, 5.0 CFM, Oil-Free

Product Description
✓ Ultra-quiet noise output
✓ Cold weather start and quick recovery
✓ Dual quick-connect manifold allows users to operate two tools

Support a wide variety of pneumatic tools with the Global Industrial™ Portable Quiet Electric Air Compressor. Its ultra-quiet operation makes this the ideal compressor for inflation, all nail guns, angle grinders, impact wrenches, drills, hammers, sanders, and polishers, this silent air compressor is not only 80% quieter than most, but it's proven to last up to three times as long as it's competitors. ETL certified. 1-Year Limited Warranty.

CLEARANCE PRICE
$425.00

was $524.00
Save $99.00 (19%)
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-11/16 in
Width19-1/8 in
Height42-5/16 in
Weight113 lbs
Tank Size20 gal
Tank OutletYes

Product Details

Oil SystemOil-Free
Pump DriveDirect
Pump MaterialMetal
Wheels8" Rubber
Tank Drain ValveYes
Max PSI150 psi
Start TypeManual
MaterialSteel/Plastic/Copper
Phase1
Tank OrientationVertical
Manufacturers Part Number133754
Pump TypeSingle Cylinder Oil Lube
CFM @ 90 PSI3.9 CFM
Low Oil ShutoffNo
BrandGlobal Industrial
TypePortable
CFM5 CFM
Horsepower1.8 HP
ColorBlue
StyleOil-Free
Voltage120 V
DescriptionPortable Quiet Electric Air Compressor
Pre FilterNo
Start Up TimeInstant
Noise Output<60 dBA

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCETL