Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Campbell Hausfeld

Model # :WBB766409

MPN #: VT6182

Campbell Hausfeld® VT6182, Portable Electric Air Compressor, 3.7 HP, 20 Gallon, Horiz,10.2 CFM

Product Description
Features
  • Ideal for heavy duty garage or workshop applications
  • Operate impact wrenches, air ratchets, and many other pneumatic tools
  • Two automotive style pistons
  • Ductile iron crankshaft
  • Heavy duty ball bearings
  • stainless steel reed valves
  • deep finned aluminum head for maximum cooling
  • Advanced design valve plate for trouble free performance.


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer's warranty


PRICE
$1,275.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width21 in
Height31 in
Weight165 lbs
Tank Size20 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialHeavy Duty Cast Iron
Wheels(2) Mold-On Rubber
Tank Drain ValveManual
Max PSI135 psi
Start TypeElectric
MaterialHybrid Cast Iron, Aluminum
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberVT6182
Pump TypeSingle-Stage
CFM @ 90 PSI10.2 CFM
Low Oil ShutoffNo
BrandCampbell Hausfeld
TypePortable
CFM10.2 CFM
Horsepower3.7 HP
ColorBlue
After CoolerNo
StyleHorizontal
Voltage230 V
Air FilterNo
DescriptionSingle Stage Electric Compressor
Pre FilterNo
Pressure Dew PointNo
Noise Output87 dBA

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA