Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Puma

Model # :WBB2117481

MPN #: PUK-2008MDC

Puma PUK-2008MDC, Portable Electric Air Compressor, 2 HP, 8 Gallon, Wheelbarrow,7.4 CFM

Product Description
Puma PUK-2008MDC, 2 HP, Wheelbarrow Compressor, 8 Gallon,Horizontal,135 PSI,7.4 CFM,1-Phase 115/230V

  • Features a dual voltage single phase induction motor with overload protection prewired for 115V
  • Cast iron pump with oil lubrication
  • Twin tanks
  • Portable unit with built-in pressure regulator and quick coupler for pressure control of outlet air, steel wheels with ball bearings, and no-flat tires for easy mobility
  • Ideal for home and professional applications

    Note: If 230V connection is required, the unit will require rewiring by customer. A 230V plug is not included and will need to be purchased separately to meet local code requirements. The 230V plug is not available from Puma.

  • PRICE
    $1,375.00

    1
    1
    Ships in 14 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width19 in
    Height25 in
    Weight200 lbs
    Tank Size8 gal
    Tank Outlet1/4"

    Product Details

    Oil TypeOil Lubricated
    Air DryerNo
    Oil SystemSplash Lubricated
    Pump DriveBelt Drive
    Pump MaterialCast Iron
    Wheels(1) Semi-Pneumatic
    Tank Drain ValveManual
    Max PSI135 psi
    Start TypeElectric
    MaterialCast Iron
    Phase1
    Tank OrientationHorizontal
    Oil Sight GlassYes
    Manufacturers Part NumberPUK-2008MDC
    Pump TypeSingle-Stage
    CFM @ 90 PSI7.4 CFM
    Low Oil ShutoffNo
    BrandPuma
    TypeWheelbarrow
    CFM7.4 CFM
    Horsepower2 HP
    ColorBlue
    After CoolerNo
    StyleWheelbarrow
    Voltage115/230 V
    Air FilterNo
    DescriptionSingle Stage Electric Compressor
    Pre FilterNo
    Pressure Dew PointNo

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsCSA