Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493383A

Global Industrial™ Personal Hotel Safe Electronic Lock w/Card Slot 15Wx10Dx7H Keyed Alike, WHT

Product Description
Global Hotel Safe Electronic Lock w/Card Slot 15"W x 10"D x 7"H Keyed Alike, Off White

The hotel, dorm and patient safes are specially designed for personal in room use. The safe is made of steel for long lasting durability. Pry resistant recessed door for anti-theft protection. Concealed hinges prevents door removal and ensures a lifetime of smooth operation. Interior space with removable carpet to protect your valuable belongings. Features advanced battery-operated electronic card-swipe lock. Accepts almost any card with a magnetic strip. Operate the safe using the keypad or the card-swipe. Large LED display shows the status of the safe. Battery operated electronic lock.(4AA batteries required, not included). Mechanical override keys (2 keys included) used to bypass the electronic lock if the batteries expire. The keypad will go into a lockout penalty if combinations are entered incorrectly. Anchor holes allow wall and floor mounting for unit stability (Hardware included). 1 year limited warranty.

PRICE
$175.95

1
1
Available on or around 09/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth10 in
Height7 in
Inside Width14-7/8 in
Inside Depth7-1/4 in
Inside Height6-7/8 in

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock
Interior ConfigurationCarpeted
Number of Adjustable Shelves0
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part Number493383A
BrandGlobal Industrial
TypeHotel Residential Security
ColorWhite
StyleElectronic Lock
Capacity0.4 ft³
Number of Doors1
Number of Compartments1
Package Quantity1
Number of Fixed Shelves0
Keyed Lock TypeKeyed Alike

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated