Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilson Safe

Model # :WBB1603937

MPN #: CB20MX

Wilson Safe Hotel Dorm and Patient Safe CB20MX Electronic Lock - 17-1/16"W x 16-1/2"D x 7-7/8"H

Product Description
Wilson Safe Hotel Dorm and Patient Safe CB20MX Electronic Lock - 17-1/16"W x 16-1/2"D x 7-7/8"H, Gray

  • Designed for personal in-room use
  • Perfect for hotels, cruise ships, universities, and hospitals
  • Store a variety of items in our safes including laptops, cameras, cash and jewelry
  • Fits into a drawer so no one knows it is there
  • Can be mounted to the wall or floor
  • Hidden key lock for when batteries die. Use this keylock to replace 4 AA batteries.
  • Uses 4 AA Batteries Note: Batteries Not Included


Keyed Alike Lock Type for Wilson Safe Hotel Dorm and Patient Safes are also available - Call for Details!
PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/2 in
Depth17-1/16 in
Height7-7/8 in
Inside Width12-3/4 in
Inside Depth15-1/16 in
Inside Height6-5/16 in
Weight24 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeHotel, Dorm, and Patient Safe
ColorGray
Door TypeRight HInged Door
Capacity0.93 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberCB20MX
Keyed Lock TypeKeyed Different
BrandWilson Safe

Warranty

Warranty1 yr