Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB1886736

MPN #: PWS-1814E

Protex Electronic Wall Safe PWS-1814E - 14-1/8"W x 3-7/8"D x 18-1/4"H, Beige

Product Description
This safe is great for personal use at home or office. The PWS-1814E is equipped with a digital keypad for easy operation and maintenance.

Features

  • Burglary Resistant wall safe with digital electronic locking system
  • High quality VELVET INTERIOR
  • Motorized locking bolt system will open the door automatically
  • Designed to be installed between 16" o/c wall studs
  • Approximately .44 cubic feet of storage space
  • Key lock override system (2 keys included)
  • Power override included
  • Dual live motorized chrome bolts (3/4" dia.)
  • Made of heavy duty gauge steel
  • 2 Removable shelves
  • Spring loaded door
  • Flush digital keypad
  • Door thickness is 5/8" formed steel


Specifications

  • Exterior Dimensions: 14-1/8" (W) x 18-1/4" (H) x 3-7/8" (D)
  • Interior Dimensions: 14" (W) x 18-1/8" (H) x 3" (D)
  • Flange Size: 16" (W) x 20 " (H)
  • Anchor Holes: 3 per Side (6 Total)
  • Cubic Inch: 0.44
  • Weight: 28 Lbs.




PRICE
$345.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/8 in
Depth3-7/8 in
Height18-1/4 in
Inside Width14 in
Inside Depth3 in
Inside Height18-1/8 in
Weight28 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeIn-Wall Safe
Shelf Capacity10 lbs
Secondary AccessOverride Key
ColorTan
Door TypeSpring loaded door
StyleElectronic Wall Safe
Capacity0.44 ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberPWS-1814E
Number of Fixed Shelves1
BrandProtex Safe