Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB240460GNB

Global Industrial™ Plastic Trash Can with Lid & Dolly - 32 Gallon Green

Product Description
✓ Included lid and dolly creates a secure, mobile trash container
✓ Leak-proof can allows for easy cleaning and waste disposal
✓ Dual grip handles make handling and lifting easy

Improve your cleanup operations with the Global Industrial™ Plastic Utility Trash Can with Lid & Dolly. This durable polyethylene resin trash can is built to last and won't corrode, chip, crack, or peel, making it ideal for use in warehouses, industrial environments, outdoor spaces, garages, construction sites and more. The rolled formed top rim is reinforced for added strength while the rib reinforced base increases stability. Trash cans will nest when empty for compact and convenient storage. The lid offers protection from spills, foul odors, and keeps pests at bay. The included dolly converts the receptacle into an easy-to-move portable container. Includes five 3" non-marring swivel casters. Garbage can and lid are NSF approved. 1-Year Limited Warranty.

  • Capacity: 20 Gallons
  • Dimensions: 24-1/2" D x 32" H (total height with lid & dolly)
  • Suitable for Indoor and Outdoor use
  • Includes (1) 32 Gallon Trash Can, (1) 32 Gallon Flat Lid and (1) Dolly.
  • CLEARANCE PRICE
    $59.95

    was $75.95
    Save $16.00 (21%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height32 in
    Diameter24-1/2 in

    Product Details

    LidYes
    TypeMobile Utility Trash Can
    Capacity32 gal
    Lid TypeFlat Lid
    MaterialPlastic
    ColorGreen
    Manufacturers Part Number240460GNB
    Indoor/OutdoorIndoor/Outdoor
    ShapeRound
    BrandGlobal Industrial