Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Global Furniture Group

Model # :WBB3187234

MPN #: 7748-BM22-TTU-PML-PMR

Global River™ Personal Harbor Lounge Chair, Extended Back, No Power, BM22 Ghost

Product Description
Bring people together in a place where ideas, insight and inspiration can be shared. A modern design for today's collaborative, open plan, or any other commercial, education, government, healthcare or hospitality environment.

Features:
  • Interlocking capabilities, quality construction and high traffic design deliver an endless array of curvilinear and rectilinear configurations
  • Three back heights available –Standard, High back and Extended back
  • Unique 6.5" high tapered legs allow for ease of cleaning. Each leg is equipped with a non-marking nylon foot suitable for all types of flooring
  • Left or right arm location is always determined from a seated position
  • Ganging
  • Double Stitched Seams
  • Tall Legs


PRICE
$4,189.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth29-1/2 in
Height47 in
Weight Capacity300 lbs
Weight102 lbs
Seat Width24 in
Seat Depth19 in
Seat Height18 in
Base4 Legged
Back Width27 in
Back Height29 in

Product Details

Frame Color FamilyTungsten
StackableNo
Arm TypeFixed
Manufacturers Part Number7748-BM22-TTU-PML-PMR
CollectionRiver
BrandGlobal Furniture Group
TypeBarrel Chair
CastersNo
Number of Seats1
Seat Color FamilyBM22 Ghost
Package Quantity1
DescriptionPersonal Harbor Lounge Chair
Back TypeHigh Back
Seat MaterialVinyl/Polyester

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCAL TB 117-2013, Level Certified, Greenguard Certified, BIFMA Compliant