Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Global Industries

Model # :WBB234912

MPN #: 9336-S72L-LGR

Global Industries 9300 Series Storage Cabinet, Lever Handle, 36"W x 18"D x 72"H, Gray, Assembled

Product Description
9300 Series offers 72" high cabinets with one fixed center shelf and three adjustable shelves. Gray Finish. 36"W x 18"D x 72"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

PRICE
$565.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
565.00
Buy 6 units - 10 units
539.00Save $26.00 (5%)
Buy 11+ units
519.00Save $46.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height72 in
Gauge20 ga

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStorage Cabinet
Shelf Capacity75 lbs
Number of Adjustable Shelves3
ColorGray
Door TypeSolid
Series9300 Series
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAssembled
Package Quantity1
Manufacturers Part Number9336-S72L-LGR
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandGlobal Industries