Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB761218

Global Industrial® Refrigerated Drinking Fountain with Bottle Filler, Filtered

Product Description
✓ Includes a comprehensive PFAS & microplastic filter
✓ Chilled drinking fountain & touchless bottle filling station
✓ Keyed access door with no tools needed for filter changes

Provide fresh, filtered, and chilled hydration with the indoor-rated, wall-mounted Global Industrial™ Refrigerated Drinking Fountain with Bottle Filler. It has a conventional drinking bubbler with push-bar activation on the front and side and a touchless, sensor-activated bottle filling station with a high 1 gal/min fill-rate for an eco-friendly option. This is a refrigerated unit with an adjustable thermostat that makes it ideal for schools, offices, breakrooms, gyms, and spas.

The included 3,600-gallon capacity PFAS and microplastic water filter meets all your filtration requirements—total PFAS filtration (PFOA+PFOS, PFNA, PFHxS & PFHpA reduction) along with NSF/ANSI 42, 53, & 401 compliance. Check local codes for installation, electrical, plumbing & drainage standards and any restrictions. Limited 1-Year Warranty, Limited 5-Year Warranty on refrigeration system. Patented

  • 8 gal/hr chilling capability using R134a refrigerant
  • Filter level indicator & display counter tracks single-use plastic bottle quantity saved from waste
  • Smooth laminar-flow flexible safety bubbler
  • Integrated drain prevents standing water
  • Rust-resistant textured ABS plastic base, stainless steel pan, galvanized steel frame
  • ADA-compliant, ANSI & NSF certified, UL399 & CAN/CSA 22.2 No. 120 certified
  • Braille directions on push-bar
  • For indoor use only
  • PRICE
    $1,169.00

    1
    1
    Free Shipping Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width18 in
    Depth18-7/8 in
    Height37-7/8 in

    Product Details

    Number of Stations1
    Wattage165 W
    BubblerFlexible Bubbler
    MaterialStainless Steel
    Glass FillerNo
    Standard Bubbler Stations1
    Manufacturers Part Number761218
    FilterYes
    Installation TypeOn Wall
    Cooler/Fountain ActivationEasy-Touch Push Bars
    BrandGlobal Industrial
    TypeWater Bottle Filling Station
    RefrigeratedYes
    Bottle Filling ActivationSensor
    Chilling Capacity8 gal/hr
    Automatic Filter StatusYes
    ColorGray
    Amperage2.1 A
    Water Refilling Stations1
    Filter Capacity Gallons3600 gal
    Hertz60 Hz
    For Outdoor UseNo
    Voltage115 V
    Vandal ResistantNo

    Warranty

    Warranty1 yr

    Compliance & Certifications

    ANSI CertifiedYes
    ADA CompliantYes
    NSF CertifiedYes
    Green AccreditationNo