ExoFit NEX™ Global Wind Energy Harness 1113212, Locking Quick Connect Buckles, Large
Write a Review
|
Questions & Answers (0)
Product Description
ExoFit NEX™ Global Wind Energy Harness, Locking Quick Connect Buckles, Large
ExoFit NEX™ Global Wind Energy Harnesses were developed specifically for the needs of the global wind energy market. With a convenient radio and Lad-Saf sleeve holster on the front of the harness and removable tool loops on the belt, this harness allows the user to easily carry equipment on their harness while climbing a tower.
Product Details:
ExoFit NEX™ Global Wind Energy Harness with aluminum front, back and side D-rings and locking quick connect buckles.
ExoFit NEX™ Global Wind Energy Harnesses were developed specifically for the needs of the global wind energy market. With a convenient radio and Lad-Saf sleeve holster on the front of the harness and removable tool loops on the belt, this harness allows the user to easily carry equipment on their harness while climbing a tower.
Product Details:
ExoFit NEX™ Global Wind Energy Harness with aluminum front, back and side D-rings and locking quick connect buckles.
PRICE
$799.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Size | L |
Product Details
| Ring Type | Back & Front D-Rings |
| Webbing Material | Polyester |
| Side D Ring | Yes |
| Padding Location | Hip, Leg, Shoulder |
| Chest Connection Type | Duo-Lok Quick Connect |
| Material | Polyester Web |
| Manufacturers Part Number | 7100217307 |
| Leg Strap Buckle | Dual Lock Quick-Connect |
| Chest Strap Buckle | Dual Lock Quick-Connect |
| Brand | 3M DBI-SALA |
| Type | Climbing Harness, Positioning Harness |
| Belt | No |
| Padding | Hip Pad, Leg Pads, Shoulder Pads |
| Color | Black |
| Series | ExoFit NEX Wind Energy |
| Front D-Ring | Yes |
| D-Ring Material | Aluminum |
| Style | Vest |
| Leg Connection Type | Duo-Lok Quick Connect |
| Back D-Ring | Yes |
| D-Ring | Back, Front, Side |
| Description | ExoFit NEX Wind Energy Positioning/Climbing Harness |
| Arc-Flash Rated Harness | Yes |
| Torso Adjustment | Revolver |