Scotch® Dual Laminating refill cartridge, for use with Laminating System LS950. Instant front and back side laminating without the use of heat. Great to enhance the look of presentation materials and protect important, frequently used documents in the home, office or school. Perfect for presentation materials, children's artwork and any occasion you need to laminate without a thermal machine.
Scotch® Glossy Refill Rolls for Heat-Free Laminating Machines,100 ft.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 120 in |
| Pouch Thickness | 5.6 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | Cartridge |
| Package Quantity | 1 per pack |
| Description | Glossy Refill Rolls for Heat-Free Laminating Machines |
| Color | Clear |
| Accessory Type | Roll / Sheet Film |
| Brand | 3M Scotch |