Scotch Self Sealing Laminating Pouches provide instant, permanent document laminating without heat or hassle. Protects and adds professionalism to business cards. Great for other smaller-sized documents like membership cards, insurance cards, luggage tags and more. Easy to use...no special tools or equipment needed. Ultra clear to let important information show through. Ideal for marker-proof, tear-proof and spill-proof paper items that you want to last.
Scotch® Self-Sealing Laminating Pouches, 9.5 mil, 2 7/16 x 3 7/8, Business Card Size, 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/16 in |
| Height | 3-7/8 in |
| Pouch Thickness | 9.5 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | Business Card |
| Package Quantity | 25 per pack |
| Description | Self-Sealing Laminating Pouches |
| Color | Clear |
| Accessory Type | Pouch Film |
| Brand | 3M Scotch |