Ammex® GPLHD GlovePlus Medical/Exam Latex Gloves, Powder-Free, 12"L, Blue, M, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
GlovePlus Heavy Duty powder free exam grade latex gloves. Great for manufacturing, automotive, janitorial, medical, chemical, etc.
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Weight | 26 lbs |
| Size | M |
| Cuff Length | 12 in |
| Thickness | 13.0 mil |
Product Details
| Type | Latex Gloves |
| Color | Blue |
| Application | Manufacturing, Automotive, Janitorial, Medical, Chemical |
| Series | GlovePlus |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Latex |
| Powder Type | Powder Free |
| Description | GlovePlus Exam Grade Latex Gloves |
| Package Quantity | 50 |
| Manufacturers Part Number | GPLHD84100 |
| Texture | Micro-Roughened |
| Grade | Medical/Exam |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ASTM D3578 |