TouchNTuff® 69-318 Medical/Exam Latex Gloves, Powder-Free, Natural, M, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
TouchNTuff® 69-318 is a lightweight latex glove that offers textured fingers and superior tactile sensitivity for easy handling of small objects and delicate instruments. Powder-free latex disposable gloves with textured grip are ambidextrous. They provide the highest degree of dexterity available with the strength and comfort of 100% natural rubber latex. Complies with FDA food handling requirements. For laboratory analysis/technical work, intricate parts handling, food processing and handling, quality control, electronics assembly, light-duty maintenance and cleanup.
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Weight | 2 lbs |
| Size | M |
| Cuff Length | 9-1/2 in |
| Thickness | 5.0 mil |
Product Details
| Type | Latex Gloves |
| Color | White |
| Application | Laboratory, Electronics Assembly, Light-Duty Maintenance, Food Processing |
| Series | TouchNTuff 69-318 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Latex |
| Anti Static | No |
| Powder Type | Powder Free |
| Usage | Electronics Assembly, General Applications, Lab Work |
| Description | TouchNTuff® Disposable Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | 69-318-M |
| Texture | Textured |
| Grade | Medical/Exam |
| Brand | Ansell |
Compliance & Certifications
| Certifications | EN 374 |