Ammex® TLF Gloveworks Industrial Grade Latex Gloves, PowderFree, Natural, XL, 100/Box - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Ammex® TLF Gloveworks Industrial Grade Latex Gloves, Powder-Free, Natural, XL, 100/Box
Gloveworks powder free industrial grade latex gloves. Great for painting, automotive, foodservice, beauty, janitorial, etc.
Gloveworks powder free industrial grade latex gloves. Great for painting, automotive, foodservice, beauty, janitorial, etc.
PRICE
$162.50 Sold in packages of 10 / $16.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 16 lbs |
| Size | XL |
| Cuff Length | 9-1/2 in |
| Thickness | 5.0 mil |
Product Details
| Type | Latex Gloves |
| Color | White |
| Application | Industrial, Painting, Automotive, Food Service, Beauty, Janitorial |
| Series | Gloveworks |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Latex |
| Powder Type | Powder Free |
| Description | Gloveworks Powder-Free Industrial Grade Latex Gloves |
| Package Quantity | 1000 |
| Manufacturers Part Number | TLF48100 |
| Texture | Micro-Roughened |
| Grade | Industrial |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ASTM D3578 |