Ammex® GLPHD GlovePlus Medical/Exam Latex Gloves, Powder-Free, 12"L, XL, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
Ammex® GLPHD GlovePlus Medical/Exam Latex Gloves, Powder-Free, 12"L, XL, 50/Box/CS
GlovePlus Heavy Duty powder free exam grade latex gloves. Great for manufacturing, automotive, janitorial, medical, chemical, etc.
GlovePlus Heavy Duty powder free exam grade latex gloves. Great for manufacturing, automotive, janitorial, medical, chemical, etc.
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Weight | 28 lbs |
| Size | XL |
| Cuff Length | 12 in |
| Thickness | 13.0 mil |
Product Details
| Type | Latex Gloves |
| Color | Blue |
| Application | Manufacturing, Automotive, Janitorial, Medical, Chemical |
| Series | GlovePlus |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Latex |
| Powder Type | Powder Free |
| Description | GlovePlus Exam Grade Latex Gloves |
| Package Quantity | 50 |
| Manufacturers Part Number | GPLHD88100 |
| Texture | Micro-Roughened |
| Grade | Medical/Exam |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ASTM D3578 |