Ammex® Gloveworks Industrial Grade Nitrile Gloves, Powder-Free, Blue, Small, 100/Box
|
Questions & Answers (0)
Product Description
Gloveworks powder free industrial grade nitrile glove. Great for lab & safety, plumbing, manufacturing, automotive, janitorial, etc. FDA Compliant.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 18 lbs |
| Size | S |
| Cuff Length | 9-1/2 in |
| Thickness | 5.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Blue |
| Application | Industrial, Lab & Safety, Plumbing, Manufacturing, Automotive, Janitorial |
| Series | Gloveworks |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | Gloveworks Powder-Free Industrial Grade Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | INPF42100 |
| Texture | Textured |
| Grade | Industrial |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ISO 9001:2000 |