Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB169202

MPN #: 50R-5SN

Glow NYC - Wall Mount Not An Exit

Product Description
GLO-BRITE® EXIT SIGNS

Not an Exit Sign -- Flexible Polyester
These photo luminescent signs absorb and store energy from ambient fluorescent light. Glo Brite® signs are easily visible in the event of a sudden blackout. Signs are listed to UL 924 through UL®. Signs are maintenance free; no mechanical or electrical power source required and will last 25+ years. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA.

PRICE
$31.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Height6-1/2 in
Thickness1-1/4 mil

Product Details

Sign ShapeRectangle
Sign LegendNot An Exit
Mounting LocationAdhesive Backed
MaterialPlastic
DescriptionWall Mount Not An Exit
Manufacturers Part Number50R-5SN
BrandAccuform