Scotch® Double Sided Tape 665-2PK, 1/2" x 900", 1" Core, 2 Rolls/Pack
Write a Review
|
Questions & Answers (0)
Product Description
With office deadlines always approaching, light duty attaching and mounting has to be fast and done right. Scotch® Double Sided Tape Refill Rolls are always ready to get to work. No drips, clogs and air bubbles that come with glue; just quality 3M adhesive technology. Scotch® Double Sided Tape is the strong, long lasting way to create, build and present your mock ups and displays. Works hard in the boardroom (and nice in the classroom).
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 in |
| Width | 1/2 in |
| Core Size | 1 in |
Product Details
| Type | Tape |
| Package Quantity | 2/Pack |
| Tape Type | Double Sided Tape |
| Description | Double Sided Tape |
| Color | Transparent |
| Manufacturers Part Number | 6652PK |
| Brand | 3M Scotch |