With office deadlines always approaching, light duty attaching and mounting has to be fast and done right. Scotch® Double Sided Tape Refill Rolls are always ready to get to work. No drips, clogs and air bubbles that come with glue; just quality 3M adhesive technology. Scotch® Double Sided Tape is the strong, long lasting way to create, build and present your mock ups and displays. Works hard in the boardroom (and nice in the classroom).
Scotch® Double Sided Tape 665-2P34-36, 3/4" x 1296", 3" Core, 2 Rolls/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1296 in |
| Width | 3/4 in |
| Core Size | 3 in |
Product Details
| Type | Tape |
| Package Quantity | 2/Pack |
| Tape Type | Double Sided Tape |
| Description | Double Sided Tape |
| Color | Clear |
| Manufacturers Part Number | 6652P3436 |
| Brand | 3M Scotch |