- Tissue layers offer softness and absorbency
- Poly layer provides fluid barrier, added strength
Graham Medical® Exam Gown, 30" x 42", White, 50/Case
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 42 |
| Width | 30 |
| Size | 42"L x 30"W |
Product Details
| Plys | Tissue/Poly |
| Material | Polyethylene |
| Package Quantity | 50 |
| Color | White |
| Brand | Graham Medical |
Related Products
The Bair Hugger flex gown combines the best of both worlds: the comfort and convenience of the Bair Hugger gown with the powerful, proven warming of Bair Hugger therapy. The gowns patient-adjustable, all-in-one warming capabilities make it a great option for helping to achieve normothermia-related quality measures. With just one gown, clinicians now have the ability to warm during virtually any procedure, including those involving upper, torso or lower body warming. The Bair Hugger flex gown can simplify the entire perioperative warming process and save money by eliminating the costs and ...
The Bair Hugger flex gown combines the best of both worlds: the comfort and convenience of the Bair Hugger gown with the powerful, proven warming of Bair Hugger therapy. The gowns patient-adjustable, all-in-one warming capabilities make it a great option for helping to achieve normothermia-related quality measures. With just one gown, clinicians now have the ability to warm during virtually any procedure, including those involving upper, torso or lower body warming. The Bair Hugger flex gown can simplify the entire perioperative warming process and save money by eliminating the costs and ...
Features: Comfort and coverage meet the convenience of single-use. Patients will enjoy getting a fresh, clean product every time Made of soft linen like material_x000D_ Offers, comfort, coverage, warmth during exams or testing Fluid resistant, yet lightweight, breathable material Ideal for trauma, behavioural patients and patient visitors Features secured elastic, latex-free waistband, sewn v-neck for comfort, fit Help prevent cross -contamination between patients
The Bair Hugger system has revolutionized forced-air warming by providing clinicians access to comfort and clinical warming throughout the perioperative process.With a single gown, patients may be prewarmed before surgery then clinically warmed during surgery when connected to a 3M™Bair Hugger™ warming unit. The gown continues to warm in PACU, with both comfort and clinical capabilities. Only the Bair Hugger system offers patient-adjustable warming, allowing patients to adjust the temperature of the air flowing through the gown to a level thats right for them. The small size ...
The Bair Hugger system has revolutionized forced-air warming by providing clinicians access to comfort and clinical warming in one product throughout the perioperative process. With a single gown, patients may be prewarmed before surgery then clinically warmed during surgery when connected to a 3M™ Bair Hugger™ warming unit. The gown continues to warm in PACU, with both comfort and clinical capabilities. The Bair Hugger + gown offers patient-adjustable warming and includes a second clinical hose port in the lower portion of the gown, eliminating the need to reposition the gown ...