Graham Medical® Exam Gown, 42" x 50", X Large, Blue, 50/Case
Write a Review
|
Questions & Answers (0)
Product Description
Linen-like comfort puts the patient at ease and gives coverage and protection
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Width | 42 |
| Size | 50"L x 42"W |
Product Details
| Material | Nonwoven |
| Package Quantity | 50 |
| Color | Blue |
| Brand | Graham Medical |