- AAMI Level 2 rated gown
- Poly material is fluid-resistant
- Thumb Loop, OTH and easy-tear neck
Graham Medical® Poly PPE Gown, 42" x 46", Blue, 15/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 |
| Width | 42 |
| Size | 46"L x 42"W |
Product Details
| Material | Polyethylene |
| Package Quantity | 15 |
| Color | Blue |
| Brand | Graham Medical |