- Stronger, more durable gowns offer extra absorbency
- Last through long procedures
- Separate Belt Tie
Graham Medical® Scrim Reinforced Exam Gown w/ Sewn Shoulders, 30" x 42", Blue, 50/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 |
| Width | 30 |
| Size | 42"L x 30"W |
Product Details
| Material | Scrim |
| Package Quantity | 50 |
| Color | Blue |
| Manufacturers Part Number | GRA 70230N |
| Brand | Graham Medical |