- Isolation Gown has sewn neck and waist ties
- Elastic wrists
- Fluid-resistant
Graham Medical® Non Woven SMS Gown w/ Sewn Ties, 30" x 42", Blue, 50/Case
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 42 |
| Width | 30 |
| Size | 42"L x 30"W |
Product Details
| Material | Nonwoven |
| Package Quantity | 50 |
| Color | Blue |
| Brand | Graham Medical |
Related Products
Provides comfort and clinical warming throughout perioperative process, Patient-adjustable warming, Prewarming capabilities, Full coverage, wrap-around design, Clinically flexible, Eliminates the need to locate patient gowning accessories.
The Bair Hugger flex gown combines the best of both worlds: the comfort and convenience of the Bair Hugger gown with the powerful, proven warming of Bair Hugger therapy. The gowns patient-adjustable, all-in-one warming capabilities make it a great option for helping to achieve normothermia-related quality measures. With just one gown, clinicians now have the ability to warm during virtually any procedure, including those involving upper, torso or lower body warming. The Bair Hugger flex gown can simplify the entire perioperative warming process and save money by eliminating the costs and ...
Dynarex Isolation Gowns are professional-grade, disposable garments designed to provide effective protection from germs and cross-contamination. These full-coverage gowns are constructed from lightweight, breathable material and feature sewn seams and extra-long waist ties that can be secured in the front of the body. Features: Constructed from non-woven material Gowns feature elastic cuffs, sewn seams, and extra-long waist ties Full-coverage and universally sized Individually wrapped Disposable Fluid-resistant (2141) and impervious, poly-coated material (2144-2148) available CPE/Thumb ...
The Bair Hugger flex gown combines the best of both worlds: the comfort and convenience of the Bair Hugger gown with the powerful, proven warming of Bair Hugger therapy. The gowns patient-adjustable, all-in-one warming capabilities make it a great option for helping to achieve normothermia-related quality measures. With just one gown, clinicians now have the ability to warm during virtually any procedure, including those involving upper, torso or lower body warming. The Bair Hugger flex gown can simplify the entire perioperative warming process and save money by eliminating the costs and ...
Features: Comfort and coverage meet the convenience of single-use. Patients will enjoy getting a fresh, clean product every time Made of soft linen like material_x000D_ Offers, comfort, coverage, warmth during exams or testing Fluid resistant, yet lightweight, breathable material Ideal for trauma, behavioural patients and patient visitors Features secured elastic, latex-free waistband, sewn v-neck for comfort, fit Help prevent cross -contamination between patients